PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Socket Extension, 1 in. Dr, 17 in. L

PROTO| Zoro #: G2459861| Mfr #: J5863

$49.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket ExtensionFinish: ChromeDrive Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459861 Mfr #: J5863
Item: Socket ExtensionFinish: Chrome
Drive Size: 1"Features: Alloy Steel
Overall Length: 17"Number of Pieces: 1
For Use With: 1" Drive SocketsStandards: ASME B107.500
Country of Origin (subject to change): United States

Description

Socket Extension, Drive Size 1 In., Overall Length 17 In., Number of Pieces 1, Finish Chrome, Features Alloy Steel, For Use With 1 In. Drive Sockets, Standards ASME B107.500

Reviews