HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Extension, 1/2 in. Dr, 10 in. L

PROTO| Zoro #: G1229986| Mfr #: J5463

$13.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Alloy Steel
Item: Socket Extension
Standards: ASME B107.10M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229986 Mfr #: J5463
Features: Alloy SteelItem: Socket Extension
Standards: ASME B107.10MNumber of Pieces: 1
Overall Length: 10"For Use With: 1/2" Drive Sockets
Finish: ChromeDrive Size: 1/2"
Country of Origin (subject to change): United States

Description

Socket Extension, Drive Size 1/2 In., Overall Length 10 In., Number of Pieces 1, Finish Chrome, Features Alloy Steel, For Use With 1/2 In. Drive Sockets, Standards ASME B107.10M

Reviews