Socket Extension, 1/2 in. Dr, 20 in. L

PROTO| Zoro #: G1407463| Mfr #: J5464

$22.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME B107.10M
Features: Alloy Steel
Overall Length: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1407463 Mfr #: J5464
Standards: ASME B107.10MFeatures: Alloy Steel
Overall Length: 20"Drive Size: 1/2"
Finish: ChromeFor Use With: 1/2" Drive Sockets
Number of Pieces: 1Country of Origin (subject to change): United States

Description

Socket Extension, Drive Size 1/2 In., Overall Length 20 In., Number of Pieces 1, Finish Chrome, Features Alloy Steel, For Use With 1/2 In. Drive Sockets, Standards ASME B107.10M

Reviews