Socket Extension, 1/2 in. Dr, 5 in. L

PROTO| Zoro #: G1306767| Mfr #: J5461

$12.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Overall Length: 5"Standards: ASME B107.10MNumber of Pieces: 1
Save 15%. Sign up for Z-mail.


Zoro #: G1306767 Mfr #: J5461
Overall Length: 5"Standards: ASME B107.10M
Number of Pieces: 1For Use With: 1/2" Drive Sockets
Features: Alloy SteelFinish: Chrome
Item: Socket ExtensionDrive Size: 1/2"
Country of Origin (subject to change): United States


Socket Extension, Drive Size 1/2 In., Overall Length 5 In., Number of Pieces 1, Finish Chrome, Features Alloy Steel, For Use With 1/2 In. Drive Sockets, Standards ASME B107.10M