KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Extension, 1/4 in. Dr, 3 in. L

PROTO| Zoro #: G2407806| Mfr #: J4760

$5.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Socket Extension
For Use With: 1/4" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407806 Mfr #: J4760
Number of Pieces: 1Item: Socket Extension
For Use With: 1/4" Drive SocketsOverall Length: 3"
Finish: ChromeFeatures: Alloy Steel
Standards: ASME B107.10MDrive Size: 1/4"
Country of Origin (subject to change): United States

Description

Socket Extension, Drive Size 1/4 In., Overall Length 3 In., Number of Pieces 1, Finish Chrome, Features Alloy Steel, For Use With 1/4 In. Drive Sockets, Standards ASME B107.10M

Reviews