KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Extension, 3/4 in. Dr, 16 in. L

PROTO| Zoro #: G0949173| Mfr #: J5663

$35.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Socket Extension
For Use With: 3/4" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0949173 Mfr #: J5663
Number of Pieces: 1Item: Socket Extension
For Use With: 3/4" Drive SocketsOverall Length: 16"
Finish: ChromeFeatures: Alloy Steel
Standards: ASME B107.500Drive Size: 3/4"
Country of Origin (subject to change): United States

Description

Socket Extension, Drive Size 3/4 In., Overall Length 16 In., Number of Pieces 1, Finish Chrome, Features Alloy Steel, For Use With 3/4 In. Drive Sockets, Standards ASME B107.500

Reviews