Socket Extension, 3/8" Dr, 17-3/16" L

PROTO| Zoro #: G1374204| Mfr #: J5263

$15.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Socket Extension
For Use With: 3/8" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374204 Mfr #: J5263
Number of Pieces: 1Item: Socket Extension
For Use With: 3/8" Drive SocketsOverall Length: 17-3/16"
Finish: ChromeFeatures: Heat Treated Alloy Steel
Standards: ASME B107.500Drive Size: 3/8"
Country of Origin (subject to change): United States

Description

Socket Extension, Drive Size 3/8 In., Overall Length 17-3/16 In., Number of Pieces 1, Finish Chrome, Features Heat Treated Alloy Steel, For Use With 3/8 In. Drive Sockets, Standards ASME B107.500

Reviews