DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Socket Extension, 3/8 in. Dr, 12 in. L

PROTO| Zoro #: G2393011| Mfr #: J5262B

$12.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 12"
Standards: ASME B107.500
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393011 Mfr #: J5262B
Overall Length: 12"Standards: ASME B107.500
Number of Pieces: 1For Use With: 3/8" Drive Sockets
Features: Heat Treated Alloy SteelFinish: Black Oxide
Item: Socket ExtensionDrive Size: 3/8"
Country of Origin (subject to change): United States

Description

Socket Extension, Drive Size 3/8 In., Overall Length 12 In., Number of Pieces 1, Finish Black Oxide, Features Heat Treated Alloy Steel, For Use With 3/8 In. Drive Sockets, Standards ASME B107.500

Reviews