KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Extension, 3/8 in. Dr, 6 in. L

PROTO| Zoro #: G0311683| Mfr #: J5260-06

$9.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Socket Extension
For Use With: 3/8" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311683 Mfr #: J5260-06
Number of Pieces: 1Item: Socket Extension
For Use With: 3/8" Drive SocketsOverall Length: 6"
Finish: ChromeFeatures: Heat Treated Alloy Steel
Standards: ASME B107.500Drive Size: 3/8"
Country of Origin (subject to change): United States

Description

Socket Extension, Drive Size 3/8 In., Overall Length 6 In., Number of Pieces 1, Finish Chrome, Features Heat Treated Alloy Steel, For Use With 3/8 In. Drive Sockets, Standards ASME B107.500

Reviews