SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Extension, 3/8 in. Dr, 8 in. L

PROTO| Zoro #: G2171531| Mfr #: J5261

$11.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket ExtensionFinish: ChromeDrive Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2171531 Mfr #: J5261
Item: Socket ExtensionFinish: Chrome
Drive Size: 3/8"Features: Heat Treated Alloy Steel
Overall Length: 8"Number of Pieces: 1
For Use With: 3/8" Drive SocketsStandards: ASME B107.500
Country of Origin (subject to change): United States

Description

Socket Extension, Drive Size 3/8 In., Overall Length 8 In., Number of Pieces 1, Finish Chrome, Features Heat Treated Alloy Steel, For Use With 3/8 In. Drive Sockets, Standards ASME B107.500

Reviews