Socket Set, Metric, 1/2 in. Dr, 15 pc

PROTO| Zoro #: G2008133| Mfr #: J54207

$146.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mmMeasurement Type: MetricRatchets Included: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008133 Mfr #: J54207
Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mmMeasurement Type: Metric
Ratchets Included: NoneSocket Size Range: 10mm to 24mm
Flex Socket Point Styles Included: NoneNumber of Pieces: 15
Includes: (1) Socket Rail 17", (15) Socket ClipsItem: Socket Set
Deep Socket Point Styles Included: 12Finish: Chrome
Drive Size: 1/2"Std. Socket Point Styles Included: None
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME B107.5M and AS954E S3.8.1
Country of Origin (subject to change): United States

Description

Socket Set, Drive Size 1/2 In., Metric, Socket Size Range 10mm to 24mm, Number of Pieces 15, Std. Socket Point Styles Included None, Deep Socket Point Styles Included 12, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included None, Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, Standards ASME B107.5M and AS954E S3.8.1, Includes (1) Socket Rail 17 In., (15) Socket Clips, Impact Rated No

Reviews