Socket Set, Metric, 1/4 in. Dr, 11 pc

PROTO| Zoro #: G0990771| Mfr #: J47203

$92.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 11
Includes: (1) Socket Rail 9", (11) Socket Clips
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990771 Mfr #: J47203
Number of Pieces: 11Includes: (1) Socket Rail 9", (11) Socket Clips
Finish: ChromeDeep Socket Point Styles Included: 12
Flex Socket Point Styles Included: NoneSocket Size Range: 5mm to 14mm
Ratchets Included: NoneItem: Socket Set
Std. Socket Point Styles Included: NoneMeasurement Type: Metric
Sockets Included: 5, 5-1/2, 6, 7, 8, 9, 10, 11, 12, 13, 14mmDrive Size: 1/4"
Standards: ASME B107.5M, AS954E S3.8.1Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket Set, Drive Size 1/4 In., Metric, Socket Size Range 5mm to 14mm, Number of Pieces 11, Std. Socket Point Styles Included None, Deep Socket Point Styles Included 12, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included None, Sockets Included 5, 5-1/2, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, Standards ASME B107.5M, AS954E S3.8.1, Includes (1) Socket Rail 9 In., (11) Socket Clips

Reviews