KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set, SAE, 1/2 in. Dr, 15 pc

PROTO| Zoro #: G0853036| Mfr #: J54103

$167.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 15
Includes: (1) Socket Rail 17", (15) Socket Clips
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853036 Mfr #: J54103
Number of Pieces: 15Includes: (1) Socket Rail 17", (15) Socket Clips
Finish: ChromeDeep Socket Point Styles Included: 6
Flex Socket Point Styles Included: NoneSocket Size Range: 3/8" to 1-1/4"
Ratchets Included: NoneItem: Socket Set
Std. Socket Point Styles Included: NoneMeasurement Type: SAE
Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"Drive Size: 1/2"
Standards: ASME B107.1Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket Set, Drive Size 1/2 In., SAE, Socket Size Range 3/8 In. to 1-1/4 In., Number of Pieces 15, Std. Socket Point Styles Included None, Deep Socket Point Styles Included 6, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included None, Sockets Included 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., 15/16 In., 1 In., 1-1/16 In., 1-1/8 In., 1-3/16 In., 1-1/4 In., Standards ASME B107.1

Reviews