Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive Socket Set, SAE, 15 pcs

  • Zoro #: G0513335
  • Mfr #: J54114

$111.42

  • Drive Size: 1/2"
  • Standards: ASME B107.1, AS954E S3.8.1
  • Socket Size Range: 3/8" to 1-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Proto #J54114 Specifications

  • Zoro #: G0513335
  • Mfr #: J54114
Drive Size: 1/2" Standards: ASME B107.1, AS954E S3.8.1
Socket Size Range: 3/8" to 1-1/4" Impact Rated: No
Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4" Measurement Type: SAE
Finish: Chrome Includes: (1) Socket Rail 17", (15) Socket Clips
Std. Socket Point Styles Included: 12 Ratchets Included: None
Item: Socket Set Deep Socket Point Styles Included: None
Number of Pieces: 15 Tether Capable: Standard Tool (Accessory Needed for Tethering)
Flex Socket Point Styles Included: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Whether a mechanic, carpenter, contractor or other tradesman, socket sets have the ratcheting wrenches and accessories to take on most jobs. Here are some important details for Proto Socket Set. Drive Size: 1/2", Sae Or Metric: SAE, Finish: Chrome.

Reviews of Proto #J54114