SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Set, SAE, 1/4 in. Dr, 9 pc

PROTO| Zoro #: G1581151| Mfr #: J47107

$144.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sockets Included: 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"Ratchets Included: NoneSocket Size Range: 7/32" to 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581151 Mfr #: J47107
Sockets Included: 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"Ratchets Included: None
Socket Size Range: 7/32" to 9/16"Flex Socket Point Styles Included: None
Number of Pieces: 9Includes: (1) Socket Rail 6-1/4", (9) Socket Clips
Item: Socket SetDeep Socket Point Styles Included: None
Finish: ChromeDrive Size: 1/4"
Std. Socket Point Styles Included: 12Measurement Type: SAE
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME B107.1, AS954E S3.8.1
Country of Origin (subject to change): United States

Description

Socket Set, Drive Size 1/4 In., SAE, Socket Size Range 7/32 In. to 9/16 In., Number of Pieces 9, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included None, Sockets Included 7/32 In., 1/4 In., 9/32 In., 5/16 In., 11/32 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., Standards ASME B107.1, AS954E S3.8.1, Includes (1) Socket Rail 6-1/4 In., (9) Socket Clips

Reviews