Socket Set, SAE, 3/8 in. Dr, 13 pc

PROTO| Zoro #: G1625443| Mfr #: J52124

$59.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 13
Includes: (1) Socket Rail 13", (13) Socket Clips
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625443 Mfr #: J52124
Number of Pieces: 13Includes: (1) Socket Rail 13", (13) Socket Clips
Finish: ChromeDeep Socket Point Styles Included: None
Flex Socket Point Styles Included: NoneSocket Size Range: 1/4" to 1"
Ratchets Included: NoneItem: Socket Set
Std. Socket Point Styles Included: 12Measurement Type: SAE
Sockets Included: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"Drive Size: 3/8"
Standards: ASME B107.1, AS954E S3.8.1Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket Set, Drive Size 3/8 In., SAE, Socket Size Range 1/4 In. to 1 In., Number of Pieces 13, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included None, Sockets Included 1/4 In., 5/16 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., 15/16 In., 1 In., Standards ASME B107.1, AS954E S3.8.1

Reviews