KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set, SAE, 3/8 in. Dr, 7 pc

PROTO| Zoro #: G2361073| Mfr #: J52100

$126.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
Includes: (1) Socket Rail 6-1/4", (7) Socket Clips
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2361073 Mfr #: J52100
Number of Pieces: 7Includes: (1) Socket Rail 6-1/4", (7) Socket Clips
Finish: ChromeDeep Socket Point Styles Included: None
Flex Socket Point Styles Included: 6Socket Size Range: 3/8" to 3/4"
Ratchets Included: NoneItem: Socket Set
Std. Socket Point Styles Included: NoneMeasurement Type: SAE
Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"Drive Size: 3/8"
Standards: ASME B107.1Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket Set, Drive Size 3/8 In., SAE, Socket Size Range 3/8 In. to 3/4 In., Number of Pieces 7, Std. Socket Point Styles Included None, Deep Socket Point Styles Included None, Flex Socket Point Styles Included 6, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included None, Sockets Included 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., Standards ASME B107.1, Includes (1) Socket Rail 6-1/4 In., (7) Socket Clips

Reviews