Socket Set, SAE, 3/8 in. Dr, 7 pc

PROTO| Zoro #: G1610427| Mfr #: J52102

$129.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
Includes: (1) Socket Rail 6-1/4", (7) Socket Clips
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610427 Mfr #: J52102
Number of Pieces: 7Includes: (1) Socket Rail 6-1/4", (7) Socket Clips
Finish: ChromeDeep Socket Point Styles Included: None
Flex Socket Point Styles Included: 12Socket Size Range: 3/8" to 3/4"
Ratchets Included: NoneItem: Socket Set
Std. Socket Point Styles Included: NoneMeasurement Type: SAE
Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"Drive Size: 3/8"
Standards: ASME B107.1, AS954E S3.8.1Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket Set, Drive Size 3/8 In., SAE, Socket Size Range 3/8 In. to 3/4 In., Number of Pieces 7, Std. Socket Point Styles Included None, Deep Socket Point Styles Included None, Flex Socket Point Styles Included 12, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included None, Sockets Included 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., Standards ASME B107.1, AS954E S3.8.1, Includes (1) Socket Rail 6-1/4 In., (7) Socket Clips, Impact Rated No

Reviews