Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20-1/8"W Steel, Safety Red Socket Storage Box, Powder Coated, 5-1/2"H

  • Zoro #: G0067588
  • Mfr #: J5695R

$126.95

  • Drawer Slides: None
  • Nominal Outside Height: 3"
  • Inside Depth: 7-11/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Proto #J5695R Specifications

  • Zoro #: G0067588
  • Mfr #: J5695R
Drawer Slides: None Nominal Outside Height: 3"
Inside Depth: 7-11/16" Weight Capacity: 40 lb.
Inside Width: 19-7/8" Number of Handles: 2
Color: Safety Red Storage Capacity: 1670 cu. in.
Primary Tool Box Material: Steel Nominal Outside Width: 20"
Width: 20" Number of Drawers: 0
Overall Depth: 7-15/16" Depth: 15-3/16"
Locking System: Padlock Center Number of Pieces: 1
Portable Tool Box Product Grouping: Portable Tool Boxes Handle Type: Side Handle
Primary Tool Box Color: Red Handle Design: Folding Side
Overall Height: 3-3/8" Material: Steel
Features: Padlockable Center, Side Handle Nominal Outside Depth: 8"
Overall Width: 20-1/8" Item: Socket Storage Box
Inside Height: 3-1/8" Height: 5-1/2"
Finish: Powder Coated Number of Trays: 0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable Tool Boxes, Socket Storage Box, Primary Tool Box Material Steel, Nominal Outside Width 20 In., Nominal Outside Depth 8 In., Nominal Outside Height 3 In., Primary Tool Box Color Red, Number of Drawers 0, Storage Capacity 1670 cu. in., Locking System Padlock Hasp, Weight Capacity 40 lb., Overall Width 20-1/8 In., Overall Depth 7-15/16 In., Overall Height 3-3/8 In., Powder Coated Finish, Number of Pieces 1, Drawer Slides None, Number of Trays 0, Inside Width 19-7/8 In.

Reviews of Proto #J5695R