Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

25-3/16"W Steel, Safety Red Socket Storage Box, Powder Coated, 5-1/2"H

  • Zoro #: G0067859
  • Mfr #: J5696R

$112.95

Details
  • Item: Socket Storage Box
  • Width: 25"
  • Number of Handles: 2
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Proto #J5696R Specifications

  • Zoro #: G0067859
  • Mfr #: J5696R
Item: Socket Storage Box Width: 25"
Number of Handles: 2 Depth: 15-3/16"
Locking System: Padlock Center Inside Depth: 8-13/16"
Inside Height: 3-13/16" Number of Trays: 0
Handle Design: Folding Side Height: 5-1/2"
Weight Capacity: 85 lb. Color: Safety Red
Finish: Powder Coated Primary Tool Box Material: Steel
Number of Drawers: 0 Number of Pieces: 1
Overall Depth: 9-1/16" Features: Padlockable Center, Side Handle
Material: Steel Storage Capacity: 900 cu. in.
Nominal Outside Depth: 9" Inside Width: 24-15/16"
Overall Width: 25-3/16" Handle Type: Side Handle
Primary Tool Box Color: Red Overall Height: 4-1/16"
Nominal Outside Height: 4" Drawer Slides: None
Nominal Outside Width: 25" Portable Tool Box Product Grouping: Portable Tool Boxes
Country of Origin (subject to change): United States

Description

Tool boxes with lockable latches offer increased security to lock away tools on and off the jobsite. Take a look at the features for Proto Socket Storage Box. Color: Red.

Reviews of Proto #J5696R