Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

33"W Steel, Safety Red Socket Storage Box, Powder Coated, 5-1/2"H

  • Zoro #: G0067831
  • Mfr #: J5894R

$131.09

  • Inside Height: 3-5/8"
  • Overall Width: 33"
  • Color: Safety Red
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Proto #J5894R Specifications

  • Zoro #: G0067831
  • Mfr #: J5894R
Inside Height: 3-5/8" Overall Width: 33"
Color: Safety Red Nominal Outside Width: 33"
Overall Depth: 11-1/2" Number of Handles: 2
Inside Width: 32-3/4" Finish: Powder Coated
Nominal Outside Depth: 11" Item: Socket Storage Box
Depth: 15-3/16" Overall Height: 3-7/8"
Nominal Outside Height: 4" Number of Trays: 0
Storage Capacity: 360 cu. in. Handle Type: Side Handle
Number of Drawers: 0 Drawer Slides: None
Primary Tool Box Material: Steel Number of Pieces: 1
Portable Tool Box Product Grouping: Portable Tool Boxes Locking System: Padlock Center
Features: Padlockable Center, Side Handle Height: 5-1/2"
Handle Design: Folding Side Material: Steel
Width: 33" Primary Tool Box Color: Red
Weight Capacity: 50 lb. Inside Depth: 11-1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable Tool Boxes, Socket Storage Box, Primary Tool Box Material Steel, Nominal Outside Width 33 In., Nominal Outside Depth 11 In., Nominal Outside Height 4 In., Primary Tool Box Color Red, Number of Drawers 0, Storage Capacity 360 cu. in., Locking System Padlock Hasp, Weight Capacity 50 lb., Overall Width 33 In., Overall Depth 11-1/2 In., Overall Height 3-7/8 In., Powder Coated Finish, Number of Pieces 1, Drawer Slides None, Number of Trays 0, Inside Width 32-3/4 In., Inside Depth 11-1/4 In.

Reviews of Proto #J5894R