Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

35-3/8"W Steel, Safety Red Socket Storage Box, Powder Coated, 5-1/2"H

  • Zoro #: G0067737
  • Mfr #: J5896R

$195.08

Details
  • Locking System: Padlock Center
  • Overall Depth: 15-3/16"
  • Number of Drawers: 0
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Proto #J5896R Specifications

  • Zoro #: G0067737
  • Mfr #: J5896R
Locking System: Padlock Center Overall Depth: 15-3/16"
Number of Drawers: 0 Primary Tool Box Material: Steel
Inside Width: 35-1/8" Handle Design: Folding Side
Depth: 15-3/16" Height: 5-1/2"
Material: Steel Nominal Outside Width: 35"
Overall Height: 5-1/2" Nominal Outside Height: 5"
Number of Pieces: 1 Number of Trays: 0
Weight Capacity: 50 lb. Nominal Outside Depth: 15"
Overall Width: 35-3/8" Primary Tool Box Color: Red
Finish: Powder Coated Portable Tool Box Product Grouping: Portable Tool Boxes
Item: Socket Storage Box Color: Safety Red
Inside Height: 5-1/4" Inside Depth: 15-9/16"
Features: Padlockable Center, Side Handle Drawer Slides: None
Width: 35" Handle Type: Side Handle
Number of Handles: 2 Storage Capacity: 2800 cu. in.
Country of Origin (subject to change): United States

Description

Portable Tool Boxes, Socket Storage Box, Primary Tool Box Material Steel, Nominal Outside Width 35 In., Nominal Outside Depth 15 In., Nominal Outside Height 5 In., Primary Tool Box Color Red, Number of Drawers 0, Storage Capacity 2800 cu. in., Locking System Padlock Hasp, Weight Capacity 50 lb., Overall Width 35-3/8 In., Overall Depth 15-3/16 In., Overall Height 5-1/2 In., Powder Coated Finish, Number of Pieces 1, Drawer Slides None, Number of Trays 0, Inside Width 35-1/8 In.

Reviews of Proto #J5896R