Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Plumbing
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. SOCKET UNIV 1/4" DR 5.5MM CHROME 6 POINT
      Shop All Sockets
      Proto

      SOCKET UNIV 1/4" DR 5.5MM CHROME 6 POINT

      • Zoro #: G301956751
      • Mfr #: POJ48055AM
      Hover or click to zoom Tap to zoom
      $33.73

      Subtotal: $33.73
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Proto
      • MFR #
        POJ48055AM
      • Zoro #
        G301956751
      • Country of Origin
        United States
      • Category Sockets

      Reviews of Proto #POJ48055AM

      Explore more

      • PROTO 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points J5214M-TT
      • PROTO SKT 1/4DR 14MM 6PT DEEP PO4714LM
      • PROTO SKT 1DR 1-3/16 12PT POJ5738
      • PROTO 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points J5431M
      • PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points J5326H
      • PROTO SKT 3/4DR 30MM 12PT PO5530M
      • PROTO 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points J5279HAM
      • PROTO SKT 1DR BUDDWHEEL 13/16X1 POUWP-1460
      • PROTO SKT 3/8" DR 3/8 12PT POJ5212
      • K-TOOL INTERNATIONAL 3/8" Drive, 11mm Metric Socket, 12 Points KTI-27411
      • PROTO 1/4 in Drive, 8mm Hex Metric Socket, 6 Points J4708LM
      • Proto Sockets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc