Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive Socket Wrench Set, Metric, 29 pcs

  • Zoro #: G0498443
  • Mfr #: J54212

$318.03

  • Deep Socket Point Styles Included: None
  • Number of Pieces: 29
  • Ratchets Included: Pear Head 10"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Proto #J54212 Specifications

  • Zoro #: G0498443
  • Mfr #: J54212
Deep Socket Point Styles Included: None Number of Pieces: 29
Ratchets Included: Pear Head 10" Socket Size Range: 10mm to 36mm
Impact Rated: No Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Socket Wrench Set Standards: ASME B107.5M, ASME B107.500, AS954E S3.8.1 and AS 4283
Finish: Chrome Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 36mm
Drive Size: 1/2" Flex Socket Point Styles Included: None
Includes: (1) 1/2" Drive Pear Head Ratchet 10", (3) Drive Extensions 2-1/2", 5", 10", (1) Breaker Bar 15-3/4", (1) Universal Joint, (1) Blow Molded Case Std. Socket Point Styles Included: 12
Measurement Type: Metric Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket sets are a must have and key component to any well-stocked tool box or workbench. Here is some additional information about Proto Socket Wrench Set. Drive Size: 1/2", Sae Or Metric: Metric, Finish: Chrome.

Reviews of Proto #J54212