KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Wrench Set, Metric, 1/4" Dr, 17 pc

PROTO| Zoro #: G2393246| Mfr #: J47204

$107.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 17
Includes: (1) 1/4" Drive Pear Head Ratchet 5", (1) 1/4" Drive Socket Driver 6", (2) Drive Extensions 2", 6", (1) Universal Joint, (1) Blow Molded Case
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393246 Mfr #: J47204
Number of Pieces: 17Includes: (1) 1/4" Drive Pear Head Ratchet 5", (1) 1/4" Drive Socket Driver 6", (2) Drive Extensions 2", 6", (1) Universal Joint, (1) Blow Molded Case
Finish: ChromeDeep Socket Point Styles Included: None
Flex Socket Point Styles Included: NoneSocket Size Range: 4mm to 14mm
Ratchets Included: Pear Head 5"Item: Socket Wrench Set
Std. Socket Point Styles Included: 6Measurement Type: Metric
Sockets Included: 4, 5, 5-1/2, 6, 7, 8, 9, 10, 11, 12, 13, 14mmDrive Size: 1/4"
Standards: ASME B107.5MTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 1/4 In., Metric, Socket Size Range 4mm to 14mm, Number of Pieces 17, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 5 In., Sockets Included 4, 5, 5-1/2, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, Standards ASME B107.5M

Reviews