- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Socket Sets
- /
- 3/8" Drive, Socket Set Metric, 16 pcs
Shop Alternate Products
This Product is Discontinued
Proto
3/8" Drive, Socket Set Metric, 16 pcs (Discontinued)
Mfr # J52218
Zoro # G1813481
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Full Polish
- SAE or Metric Metric
- Number of Pieces 16
Customers Also Purchased
- Brand Proto
-
MFR #
J52218
-
Zoro #
G1813481
- UPC # 662679230807
- Country of Origin Unknown
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 6 mm to 19 mm |
Standard Socket Style/Size | Standard 12-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9mm |
Standard Socket Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Details
Measurement Type | Metric |
Finish | Full Polish |
SAE or Metric | Metric |
Number of Pieces | 16 |
Includes | (2) Extension 3/8" Drive 6", (1) Ratchet, Premium Pear Head 3/8" Drive 7", (1) Universal Joint 3/8" Drive, (14) Socket 3/8" Drive 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Item | Socket Set |
Standards | AS954E S3.8.1 and AS4283, ASME B107.500, ASME B107.5M |
Ratchets Included | Pear Head 7 in |
Sockets Included | (14) Standard 12-Point |
Std. Socket Point Styles Included | 12 |
Tether Capable | Tether Capable |
Flex Socket Point Styles Included | None |
Impact Rated | No |
Deep Socket Point Styles Included | None |
Drive Type | Hand |
Insulated | No |
Tether Style | Tether Capable |
Includes Standard Sockets | Yes |
Includes Deep Sockets | No |
Non-Sparking | No |
Includes Flex Sockets | No |
Number of Standard Sockets | 14 |
Socket Shape | 12-Point |
Includes Socket Bits | No |
Tether Ready Sockets | Not Tether Capable |
Container Type | None |
Includes Wrenches | No |
Piece Count Range | 2 to 25 |
Flex Socket Count/Style | None |
Includes Drive Tools | Yes |
Description
Socket Wrench Set, Standard Socket Count/Style (14) 12-Point, Standard Socket Style/Size Standard 12-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated No