Socket Wrench Set, Metric, 3/8" Dr, 20 pc

PROTO| Zoro #: G1664677| Mfr #: J52224

$161.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 20
Includes: (1) 3/8" Drive Pear Head Ratchet 7", (2) Drive Extensions 3", 12", (1) Breaker Bar 8-1/2", (1) Universal Joint, (1) Speed Handle 15-1/2", (1) Blow Molded Case
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664677 Mfr #: J52224
Number of Pieces: 20Includes: (1) 3/8" Drive Pear Head Ratchet 7", (2) Drive Extensions 3", 12", (1) Breaker Bar 8-1/2", (1) Universal Joint, (1) Speed Handle 15-1/2", (1) Blow Molded Case
Finish: ChromeDeep Socket Point Styles Included: None
Flex Socket Point Styles Included: NoneSocket Size Range: 6mm to 19mm
Ratchets Included: Pear Head 7"Item: Socket Wrench Set
Std. Socket Point Styles Included: 12Measurement Type: Metric
Sockets Included: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmDrive Size: 3/8"
Standards: ASME B107.5M, ASME B107.500, AS954E S3.8.1 and AS 4283Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 3/8 In., Metric, Socket Size Range 6mm to 19mm, Number of Pieces 20, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 7 In., Sockets Included 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Standards ASME B107.5M, ASME B107.500, AS954E S3.8.1 and AS 4283

Reviews