KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Wrench Set, SAE, 1 in. Dr, 17 pc

PROTO| Zoro #: G1179123| Mfr #: J57100

$843.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 17
Finish: Chrome
Sockets Included: 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179123 Mfr #: J57100
Number of Pieces: 17Finish: Chrome
Sockets Included: 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2"Deep Socket Point Styles Included: None
Flex Socket Point Styles Included: NoneSocket Size Range: 1-1/16" to 2"
Item: Socket Wrench SetRatchets Included: Pear Head 26"
Std. Socket Point Styles Included: 12Measurement Type: SAE
Drive Size: 1"Standards: ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 1 In., SAE, Socket Size Range 1-1/16 In. to 2 In., Number of Pieces 17, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 26 In., Sockets Included 1-1/16 In., 1-1/8 In., 1-3/16 In., 1-1/4 In., 1-5/16 In., 1-3/8 In., 1-7/16 In., 1-1/2 In., 1-5/8 In., 1-11/16 In., 1-3/4 In., 1-13/16 In., 1-7/8 In., 2 In.

Reviews