SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Wrench Set, SAE, 1/2 in. Dr, 12 pc

PROTO| Zoro #: G1452096| Mfr #: J54116

$117.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Measurement Type: SAEDrive Size: 1/2"Standards: ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452096 Mfr #: J54116
Measurement Type: SAEDrive Size: 1/2"
Standards: ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283Tether Capable: Standard Tool (Accessory Needed for Tethering)
Std. Socket Point Styles Included: 12Number of Pieces: 12
Item: Socket Wrench SetSockets Included: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Socket Size Range: 7/16" to 1"Deep Socket Point Styles Included: None
Includes: 1/2" Drive Pear Head Ratchet 10", Drive Extension 5", Blow Molded CaseFlex Socket Point Styles Included: None
Finish: ChromeRatchets Included: Pear Head 10"
Country of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 1/2 In., SAE, Socket Size Range 7/16 In. to 1 In., Number of Pieces 12, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 10 In., Sockets Included 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., 15/16 In., 1 In., Standards ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283

Reviews