Socket Wrench Set, SAE, 1/2 in. Dr, 18 pc

PROTO| Zoro #: G0389627| Mfr #: J54120

$199.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 18
Includes: 1/2" Drive Pear Head Ratchet 10", Drive Extension 5", Breaker Bar 15-3/4", Blow Molded Case
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389627 Mfr #: J54120
Number of Pieces: 18Includes: 1/2" Drive Pear Head Ratchet 10", Drive Extension 5", Breaker Bar 15-3/4", Blow Molded Case
Finish: ChromeDeep Socket Point Styles Included: None
Flex Socket Point Styles Included: NoneSocket Size Range: 3/8" to 1-1/4"
Ratchets Included: Pear Head 10"Item: Socket Wrench Set
Std. Socket Point Styles Included: 12Measurement Type: SAE
Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"Drive Size: 1/2"
Standards: ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 1/2 In., SAE, Socket Size Range 3/8 In. to 1-1/4 In., Number of Pieces 18, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 10 In., Sockets Included 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., 15/16 In., 1 In., 1-1/16 In., 1-1/8 In., 1-3/16 In., 1-1/4 In.

Reviews