KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Wrench Set, SAE, 1/2 in. Dr, 30 pc

PROTO| Zoro #: G0355616| Mfr #: J54126

$337.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 30
Includes: (1) 1/2" Drive Pear Head Ratchet 10", (2) Drive Extensions 5", 10", (1) Breaker Bar 15-3/4", (1) Blow Molded Case
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355616 Mfr #: J54126
Number of Pieces: 30Includes: (1) 1/2" Drive Pear Head Ratchet 10", (2) Drive Extensions 5", 10", (1) Breaker Bar 15-3/4", (1) Blow Molded Case
Finish: ChromeDeep Socket Point Styles Included: 12
Flex Socket Point Styles Included: NoneSocket Size Range: 3/8" to 1-1/4"
Ratchets Included: Pear Head 10"Item: Socket Wrench Set
Std. Socket Point Styles Included: 12Measurement Type: SAE
Sockets Included: 1/2" Dr 12 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1/2" Dr 12 Pt. Deep 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"Drive Size: 1/2"
Standards: ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 1/2 In., SAE, Socket Size Range 3/8 In. to 1-1/4 In., Number of Pieces 30, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included 12, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 10 In.

Reviews