DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Socket Wrench Set, SAE, 1/2 in. Dr, 65 pc

PROTO| Zoro #: G0963374| Mfr #: J54130

$1054.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Measurement Type: SAE
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Size Range: 3/8" to 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963374 Mfr #: J54130
Measurement Type: SAETether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Size Range: 3/8" to 1-1/2"Includes: (2) 1/2" Drive Pear Head Ratchets 10", 16", (3) Drive Extensions 2-1/2", 5", 10", (1) Breaker Bar 18-5/8", (1) Universal Joint, (1) Speed Handle 18", (1) Sliding T-Handle 8-1/2", (1) Ratchet Adapter, (1) 1/2" Drag Link, (7) Socket Bits 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" Hex, (1) 4-Drawer Top Chest With Tray
Flex Socket Point Styles Included: 12Standards: ASME B107.1, AS954E S3.8.1
Deep Socket Point Styles Included: 12Number of Pieces: 65
Drive Size: 1/2"Finish: Chrome
Std. Socket Point Styles Included: 8, 12Item: Socket Wrench Set
Sockets Included: 1/2" Dr 8 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1", 1/2" Dr 12 Pt. Std. 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 29/32", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1/2" Dr 12 Pt. Deep 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1/2" Dr 12 Pt. Flex 1/2", 9/16", 5/8"Ratchets Included: Pear Head 10", 16"
Country of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 1/2 In., SAE, Socket Size Range 3/8 In. to 1-1/2 In., Number of Pieces 65, Std. Socket Point Styles Included 8, 12, Deep Socket Point Styles Included 12, Flex Socket Point Styles Included 12, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 10 In., 16 In.

Reviews