Socket Wrench Set, SAE, 1/4 in. Dr, 12 pc

PROTO| Zoro #: G2251584| Mfr #: J47108

$68.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Measurement Type: SAETether Capable: Standard Tool (Accessory Needed for Tethering)Socket Size Range: 3/16" to 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2251584 Mfr #: J47108
Measurement Type: SAETether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Size Range: 3/16" to 9/16"Includes: 1/4" Drive Pear Head Ratchet 5", 1/4" Drive Socket Spinner 6", Plastic Case
Flex Socket Point Styles Included: NoneStandards: ASME B107.1, ASME B107.500
Deep Socket Point Styles Included: NoneNumber of Pieces: 12
Drive Size: 1/4"Finish: Chrome
Std. Socket Point Styles Included: 6Item: Socket Wrench Set
Sockets Included: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"Ratchets Included: Pear Head 5"
Country of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 1/4 In., SAE, Socket Size Range 3/16 In. to 9/16 In., Number of Pieces 12, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 5 In., Sockets Included 3/16 In., 7/32 In., 1/4 In., 9/32 In., 5/16 In., 11/32 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., Standards ASME B107.1, ASME B107.500

Reviews