KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Wrench Set, SAE, 1/4 in. Dr, 37 pc

PROTO| Zoro #: G1940705| Mfr #: J47120

$249.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 37
Includes: (1) 1/4" Drive Pear Head Ratchet 5", (1) 1/4" Drive Socket Spinner 6", (3) Drive Extensions 2", 3", 6", (1) Flex Extension 6-1/4", (1) Breaker Bar 5-3/4", (1) Sliding T-Handle 4-1/2", (1) Universal Joint, (5) Socket Bits #1, #2 Phillips, 3/16", 1/4", 1/4" Slotted, (1) Blow Molded Case
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940705 Mfr #: J47120
Number of Pieces: 37Includes: (1) 1/4" Drive Pear Head Ratchet 5", (1) 1/4" Drive Socket Spinner 6", (3) Drive Extensions 2", 3", 6", (1) Flex Extension 6-1/4", (1) Breaker Bar 5-3/4", (1) Sliding T-Handle 4-1/2", (1) Universal Joint, (5) Socket Bits #1, #2 Phillips, 3/16", 1/4", 1/4" Slotted, (1) Blow Molded Case
Finish: ChromeDeep Socket Point Styles Included: 6
Flex Socket Point Styles Included: NoneSocket Size Range: 3/16" to 9/16"
Ratchets Included: Pear Head 5"Item: Socket Wrench Set
Std. Socket Point Styles Included: 6, 8Measurement Type: SAE
Sockets Included: 1/4" Dr 6 Pt. Std. 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16". 1/4" Dr 6 Pt. Deep 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16". 1/4" Dr 8 Pt. Std. 1/4", 5/16", 3/8"Drive Size: 1/4"
Standards: ASME B107.1Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 1/4 In., SAE, Socket Size Range 3/16 In. to 9/16 In., Number of Pieces 37, Std. Socket Point Styles Included 6, 8, Deep Socket Point Styles Included 6, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 5 In.

Reviews