Socket Wrench Set, SAE, 3/4 in. Dr, 13 pc

PROTO| Zoro #: G1132004| Mfr #: J55100

$363.14 /ea

This item ships free. Details.Standard ground shipping.
Measurement Type: SAETether Capable: Standard Tool (Accessory Needed for Tethering)Socket Size Range: 7/8" to 1-1/2"
Save 15%. Sign up for Z-mail.


Zoro #: G1132004 Mfr #: J55100
Measurement Type: SAETether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Size Range: 7/8" to 1-1/2"Includes: 3/4" Drive Pear Head Ratchet 20", Drive Extension 8", Metal Tool Box
Flex Socket Point Styles Included: NoneStandards: ASME B107.1, ASME B107.500, AS 4283
Deep Socket Point Styles Included: NoneNumber of Pieces: 13
Drive Size: 3/4"Finish: Chrome
Std. Socket Point Styles Included: 12Item: Socket Wrench Set
Sockets Included: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"Ratchets Included: Pear Head 20"
Country of Origin (subject to change): United States


Socket Wrench Set, Drive Size 3/4 In., SAE, Socket Size Range 7/8 In. to 1-1/2 In., Number of Pieces 13, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 20 In., Sockets Included 7/8 In., 15/16 In., 1 In., 1-1/16 In., 1-1/8 In., 1-3/16 In., 1-1/4 In., 1-5/16 In., 1-3/8 In., 1-7/16 In., 1-1/2 In.