Socket Wrench Set, SAE, 3/4 in. Dr, 42 pc

PROTO| Zoro #: G1446024| Mfr #: J55106

$1312.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sockets Included: 3/4" Dr 6 Pt. Deep 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8". 3/4" Dr 12 Pt. Std. 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8"Measurement Type: SAERatchets Included: Pear Head 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446024 Mfr #: J55106
Sockets Included: 3/4" Dr 6 Pt. Deep 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8". 3/4" Dr 12 Pt. Std. 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8"Measurement Type: SAE
Ratchets Included: Pear Head 20"Socket Size Range: 7/8" to 2-3/8"
Flex Socket Point Styles Included: NoneNumber of Pieces: 42
Includes: (1) 3/4" Drive Pear Head Ratchet 20", (3) Drive Extensions 4", 8", 16", (1) Breaker Bar 20", (1) Universal Joint, (1) Sliding T-Handle 20", (1) Metal Tool BoxItem: Socket Wrench Set
Deep Socket Point Styles Included: 6Finish: Chrome
Drive Size: 3/4"Std. Socket Point Styles Included: 12
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME B107.1, ASME B107.500, AS 4283
Country of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 3/4 In., SAE, Socket Size Range 7/8 In. to 2-3/8 In., Number of Pieces 42, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included 6, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 20 In.

Reviews