BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Wrench Set, SAE, 3/8 in. Dr, 12 pc

PROTO| Zoro #: G1340823| Mfr #: J52128

$88.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ASME B107.1, ASME B107.500, AS 4283Drive Size: 3/8"Includes: (1) 3/8" Drive Pear Head Ratchet 7", (2) Drive Extensions 3", 6", (1) Blow Molded Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340823 Mfr #: J52128
Standards: ASME B107.1, ASME B107.500, AS 4283Drive Size: 3/8"
Includes: (1) 3/8" Drive Pear Head Ratchet 7", (2) Drive Extensions 3", 6", (1) Blow Molded CaseSockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
Flex Socket Point Styles Included: NoneStd. Socket Point Styles Included: 6
Item: Socket Wrench SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Number of Pieces: 12Socket Size Range: 3/8" to 7/8"
Finish: ChromeRatchets Included: Pear Head 7"
Deep Socket Point Styles Included: NoneMeasurement Type: SAE
Country of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 3/8 In., SAE, Socket Size Range 3/8 In. to 7/8 In., Number of Pieces 12, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 7 In., Sockets Included 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., Standards ASME B107.1, ASME B107.500, AS 4283

Reviews