20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

3/8" Drive Socket Set, SAE, 12pcs

PROTO| Zoro #: G0912667| Mfr #: J52130

$92.39 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Std. Socket Point Styles Included: 12
  • SAE or Metric: SAE
  • Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912667 Mfr #: J52130
Std. Socket Point Styles Included: 12SAE or Metric: SAE
Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"Ratchets Included: Pear Head 7"
Drive Size: 3/8"Item: Socket Set
Standards: ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283Tether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Size Range: 3/8" to 7/8"Measurement Type: SAE
Flex Socket Point Styles Included: NoneFinish: Chrome
Deep Socket Point Styles Included: NoneNumber of Pieces: 12
Includes: (1) 3/8" Drive Pear Head Ratchet 7", (2) Drive Extensions 3", 6", (1) Blow Molded CaseCountry of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 3/8 In., SAE, Socket Size Range 3/8 In. to 7/8 In., Number of Pieces 12, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 7 In., Sockets Included 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., Standards ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283

Reviews