SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Wrench Set, SAE, 3/8 in. Dr, 15 pc

PROTO| Zoro #: G1301657| Mfr #: J52132

$130.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"Measurement Type: SAERatchets Included: Pear Head 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301657 Mfr #: J52132
Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"Measurement Type: SAE
Ratchets Included: Pear Head 7"Socket Size Range: 3/8" to 7/8"
Flex Socket Point Styles Included: NoneNumber of Pieces: 15
Includes: (1) 3/8" Drive Pear Head Ratchet 7", (2) Drive Extensions 3", 12", (1) Breaker Bar 8-1/2", (1) Universal Joint, (1) Speed Handle 15-1/2", (1) Blow Molded CaseItem: Socket Wrench Set
Deep Socket Point Styles Included: NoneFinish: Chrome
Drive Size: 3/8"Std. Socket Point Styles Included: 12
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283
Country of Origin (subject to change): United States

Description

Socket Wrench Set, Drive Size 3/8 In., SAE, Socket Size Range 3/8 In. to 7/8 In., Number of Pieces 15, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 7 In., Sockets Included 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., Standards ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283

Reviews