Soft Face Hammer, 2 lb., 14" L

PROTO| Zoro #: G1504106| Mfr #: JSF205HM

$55.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 14"
Tip Material: Nonmarring Plastic
Hammer Product Grouping: Soft Face Hammers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504106 Mfr #: JSF205HM
Overall Length: 14"Tip Material: Nonmarring Plastic
Hammer Product Grouping: Soft Face HammersNonsparking: No
Hammer Tips Included: YesItem: Soft Face Hammer
For Use With: Tips 4R416, 4R418, 4R419, 4R421, 4R422, 16W836Handle Color: Black/Red
Hammer Tip Hardness: Medium/HardReplaceable Tip: Yes
Handle Material: Fiberglass with Vinyl GripHammer Tip Dia.: 2"
Hammer Tip Color: Black/RedHead Weight: 2 lb.
Standards: GGG-H-33AHead Length: 2-1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Soft Face Hammer, Head Weight 2.06 lb, Overall Length 13 In, Handle Material Fiberglass, Soft Face, Handle Length 13 In, Head Length 2 In, Tip Material Non Marring Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews