Spark Plug Socket, 3/8" Dr, 13/16", 6 pt

PROTO| Zoro #: G2311057| Mfr #: J5026HPA

$7.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Material: Alloy steel
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311057 Mfr #: J5026HPA
Overall Length: 2-1/2"Material: Alloy steel
Finish: ChromeDrive Size: 3/8"
Item: Spark Plug SocketOutput Drive Size: 13/16"
Socket Depth: StandardNumber of Points: 6
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Spark Plug Socket, SAE, Drive Size 3/8", Number of Points 6, Size 13/16", Overall Length (In.) 2-1/2

Reviews