LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Spline Box End Wrench, 1/2x9/16in, 9-3/16L

PROTO| Zoro #: G1863967| Mfr #: J1126SPL

$55.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Double Box End Wrench
Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1863967 Mfr #: J1126SPL
Item: Double Box End WrenchMaterial: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 9-3/16"
Number of Points: 12Offset: 15 Degrees
Head Size: 1/2" x 9/16"SAE or Metric: SAE
Finish: ChromeStandards: ASME B107.7, Meets Aerospace Standard AS954 Military Spec MS-83717 And MILW-8982D
Features: SplineCountry of Origin (subject to change): United States

Description

Double Box End Wrench, SAE, Head Size 1/2 In. x 9/16 In., Number of Points 12, Chrome Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 9-3/16 In., Offset 15 Degrees , Steel Material, Standards ASME B107.7, Meets Aerospace Standard AS954 Military Spec MS-83717 And MILW-8982D, Features Spline

Reviews