Spline Box End Wrench, 3/8x7/16 in, 8-1/4L

PROTO| Zoro #: G2016357| Mfr #: J1122SPL

$45.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Double Box End Wrench
Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016357 Mfr #: J1122SPL
Item: Double Box End WrenchMaterial: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 8-1/4"
Number of Points: 12Offset: 15 Degrees
Head Size: 3/8" x 7/16"SAE or Metric: SAE
Finish: ChromeStandards: ASME B107.7, Meets Aerospace Standard AS954 Military Spec MS-83717 And MILW-8982D
Features: SplineCountry of Origin (subject to change): United States

Description

Double Box End Wrench, SAE, Head Size 3/8 In. x 7/16 In., Number of Points 12, Chrome Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 8-1/4 In., Offset 15 Degrees , Steel Material, Standards ASME B107.7, Meets Aerospace Standard AS954 Military Spec MS-83717 And MILW-8982D, Features Spline

Reviews