Spline Box End Wrench, 7/8x1 in., 13-1/4 L

PROTO| Zoro #: G1705392| Mfr #: J1144SPL

$75.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Double Box End Wrench
Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705392 Mfr #: J1144SPL
Item: Double Box End WrenchMaterial: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 13-1/4"
Number of Points: 12Offset: 15 Degrees
Head Size: 7/8" x 1"SAE or Metric: SAE
Finish: ChromeStandards: ASME B107.7, Meets Aerospace Standard AS954 Military Spec MS-83717 And MILW-8982D
Features: SplineCountry of Origin (subject to change): United States

Description

Double Box End Wrench, SAE, Head Size 7/8 In. x 1 In., Number of Points 12, Chrome Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 13-1/4 In., Offset 15 Degrees , Steel Material, Standards ASME B107.7, Meets Aerospace Standard AS954 Military Spec MS-83717 And MILW-8982D, Features Spline

Reviews