Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tether Ring, Steel, 1in. Dia.

  • Zoro #: G0067615
  • Mfr #: JSR1
$0.43
  • Installation Method: Slide Over Tool
  • Material: Steel
  • Fits Shaft Dia.: 1
See full product details
Orders over $75 ship free.

Proto #JSR1 Specifications

  • Zoro #: G0067615
  • Mfr #: JSR1
Installation Method: Slide Over Tool Material: Steel
Fits Shaft Dia.: 1 For Use With: Tools
Item: Tether Ring Width: 1 in
Length: 1 in Weight Capacity: 2 lb
Tethering End Connection: Split Ring For Tool Type: Hand Tools
Attachment Point Style: Split Ring Brand and Series: Stanley Proto
Tool End Connection: Split Ring Tethering Component: Attachment Point
Ring Inside Dia.: 1 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tether Ring, Attachment Point Style Split Ring, Brand and Series Stanley Proto, Fits Shaft Dia. 1, For Tool Type Hand Tools, For Use With Tools, Length 1 in, Material Steel, Pack Quantity 1, Ring Inside Dia. 1 in, Tethering Component Attachment Point, Tethering End Connection Split Ring, Tool End Connection Split Ring, Weight Capacity 2 lb, Width 1 in

Reviews of Proto #JSR1