KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spud Handle Box End Wrench, 1-1/4 in.

PROTO| Zoro #: G0748307| Mfr #: J2620

$41.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Offset: 1-1/16"
Number of Points: 12
Wrench Material: Alloy Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748307 Mfr #: J2620
Offset: 1-1/16"Number of Points: 12
Wrench Material: Alloy SteelHead Size: 1-1/4"
Standards: Federal Specification GGG-W-636EOverall Length: 17"
Finish: Black OxideHead Thickness: 13/16"
Item: Spud Handle Box End WrenchHandle Type: Tapered
Country of Origin (subject to change): United States

Description

Spud Handle Box End Wrench, Number of Points 12, Head Size 1-1/4 In., Overall Length 17 In., Offset 1-1/16 In., Head Thickness 13/16 In., Handle Type Tapered, Wrench Material Alloy Steel, Finish Black Oxide, Standards Federal Specification GGG-W-636E

Reviews