SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Step Plate Adaptor Set

PROTO| Zoro #: G0466986| Mfr #: J4040

$79.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Dia. (In.): 1-2-7/8Item: Step Plate Adapter SetBore Dia. (In.): 3/4-2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0466986 Mfr #: J4040
Overall Dia. (In.): 1-2-7/8Item: Step Plate Adapter Set
Bore Dia. (In.): 3/4-2Number of Pieces: 11
For Use With: Gear And Bearing PullersLower Step Dia. (In.): 3/4 to 2-3/8
Country of Origin (subject to change): United States

Description

Step Plate Adapter Set, Number of Pieces 11, Overall Dia 1 To 2 7/8 In, Lower Step Dia 3/4 To 2 3/8 In, Bore Dia 3/4 To 2 In, For Use With Gear And Bearing Pullers

Reviews