Striking Wrench, Offset, 1-11/16, 12-1/4 L

PROTO| Zoro #: G2099054| Mfr #: J2627SW

$64.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 13-7/16
Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099054 Mfr #: J2627SW
SAE or Metric: SAEOverall Length: 13-7/16
Finish: Black OxideNominal Size: 1-11/16"
Head Thickness: 1-1/8"Item: Striking Wrench
Handle Type: OffsetOffset: 1-1/2"
Number of Points: 12Standards: Federal Specification GGG-W-636E
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Striking Wrench, Handle Type Offset, SAE, Number of Points 12, Nominal Size 1-11/16 In., Standard Tool (Accessory Needed for Tethering), Overall Length 13-7/16, Offset 1-1/2 In., Head Thickness 1-1/8 In., Black Oxide Finish, Standards Federal Specification GGG-W-636E

Reviews