Shop Alternate Products
This Product is Discontinued
Proto
Striking Wrench, Offset, 1-5/8 in., 12-1/4L (Discontinued)
Mfr # J2626SW
Zoro # G1368123
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1 5/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)