KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Striking Wrench, Offset, 3 in., 16 L

PROTO| Zoro #: G1319272| Mfr #: J2648SW

$143.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 16"
Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319272 Mfr #: J2648SW
SAE or Metric: SAEOverall Length: 16"
Finish: Black OxideNominal Size: 3"
Head Thickness: 1-7/8"Item: Striking Wrench
Handle Type: OffsetOffset: 2-5/8"
Number of Points: 12Standards: Federal Specification GGG-W-636E
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Striking Wrench, Handle Type Offset, SAE, Number of Points 12, Nominal Size 3 In., Standard Tool (Accessory Needed for Tethering), Overall Length 16 In., Offset 2-5/8 In., Head Thickness 1-7/8 In., Black Oxide Finish, Standards Federal Specification GGG-W-636E

Reviews